CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 70 TEETH, ⅝ IN ABOUR, 5800 RPM, FOR AL/METALS/STEEL
CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 70 TEETH, ⅝ IN ABOUR, 5800 RPM, FOR AL/METALS/STEEL
DIABLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This metal-cutting circular saw blade has a 7¼-inch diameter with a 0.051 inch thickness and a speed of 5800 RPM. It has a carbide tip and a ⅝ inch round arbour. The blade with 70 teeth has a diamond knockout, a -5 Degrees hook angle, and a TCG tooth grind. It cuts up to 0.071 inch width and four inches depth.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 5,800 RPM
Arbor Shape Round
Number of Teeth 70
Primary Material Application Steel
Metal Cutting Type Thin Metal
Cut Width 0.07 in
Hook Angle 5 Degrees
For Use With Saw Type Circular Saws
Accessory Type Circular Saw Blade
Blade Dia. 7 1/4 in
Arbor Size 5/8 in
Diamond Knockout Diamond Knockout Included
Max. Cutting Depth 4 in
Materials Cut Aluminum, Ferrous Metal, Non-Ferrous Metal, Steel
Blade Thickness 0.071 in
Tip Material Carbide
Tooth Grind TCG
Application Metal Cutting
Country of Origin Italy
(subject to change)