!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 56 TEETH, ⅝ IN, 8000 RPM, FOR METALS

CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 56 TEETH, ⅝ IN, 8000 RPM, FOR METALS

DIABLO

CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 56 TEETH, ⅝ IN, 8000 RPM, FOR METALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 56 TEETH, ⅝ IN, 8000 RPM, FOR METALS

CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 56 TEETH, ⅝ IN, 8000 RPM, FOR METALS

DIABLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FRDD0756N
  • Mfr. Model # D0756N
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

This aluminum cutting circular saw blade has a 7¼-inch diameter with a 0.087 inch thickness and a speed of 8000 RPM. It has a carbide tip and a ⅝-inch arbour. The blade with 56 teeth has a diamond knockout, a -6 Degrees hook angle, and a TCG tooth grind. It is suitable for non-ferrous metals and plastics blade. The blade cuts up to 0.106 inch width.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed8,000 RPM
  • Arbor ShapeRound
  • Number of Teeth56
  • Materials CutWood
  • Blade Thickness0.106 in
  • Tip MaterialCarbide
  • Tooth GrindTCG
  • ApplicationNon-Ferrous Metal, Plastics Blade
  • Blade Dia. 7 1/4 in
  • Arbor Size 5/8 in
  • Diamond Knockout Diamond Knockout Included
  • Primary Material Application Metal
  • Metal Cutting Type Thin Metal
  • Cut Width 0.11 in
  • Hook Angle -6 Degrees
  • For Use With Saw Type Circular Saws
  • Accessory Type Circular Saw Blade
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list