!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, 7¼ IN DIA, 70, ⅝ IN ROUND ARBOUR, 6300 RPM, -5 ° , ATB, THIN METAL

CIRCULAR SAW BLADE, 7¼ IN DIA, 70, ⅝ IN ROUND ARBOUR, 6300 RPM, -5 ° , ATB, THIN METAL

MILWAUKEE

CIRCULAR SAW BLADE, 7¼ IN DIA, 70, ⅝ IN ROUND ARBOUR, 6300 RPM, -5 ° , ATB, THIN METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, 7¼ IN DIA, 70, ⅝ IN ROUND ARBOUR, 6300 RPM, -5 ° , ATB, THIN METAL

CIRCULAR SAW BLADE, 7¼ IN DIA, 70, ⅝ IN ROUND ARBOUR, 6300 RPM, -5 ° , ATB, THIN METAL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-40-4240
  • Mfr. Model # 48-40-4240
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.798 lbs

Product Details

This circular saw blade has a 7¼-inch diameter, 0.050 inches plate thickness and 0.094 inch blade thickness. It has 6300 maximum revolutions per minute, a carbide tip, a -5 Degrees hook angle, and a ⅝ inch round arbour. The blade has 70 teeth and an ATB tooth grind. It is suitable for cutting non-ferrous/ferrous/thin metals of 0.071 inch width.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed6,300 RPM
  • Arbor ShapeRound
  • Number of Teeth70
  • Materials CutFerrous Metal, Non-Ferrous Metal
  • Blade Thickness0.094 in
  • Tip MaterialCarbide
  • Tooth GrindATB
  • ApplicationMetal Cutting
  • Blade Dia. 7 1/4 in
  • Arbor Size 5/8 in
  • Diamond Knockout Diamond Knockout Not Included
  • Primary Material Application Steel, Steel Alloys
  • Metal Cutting Type Thin Metal
  • Cut Width 0.07 in
  • Hook Angle -5 Degrees
  • For Use With Saw Type Circular Saws
  • Accessory Type Circular Saw Blade
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list