CIRCULAR SAW BLADE, CARBIDE, 4⅜ IN DIA, 36 TEETH, ⅜ IN, 5000 RPM, ATB, FOR TRIM SAWS
CIRCULAR SAW BLADE, CARBIDE, 4⅜ IN DIA, 36 TEETH, ⅜ IN, 5000 RPM, ATB, FOR TRIM SAWS
DIABLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This wood-cutting circular saw blade has a 4 ⅜ inches diameter with a 0.039 inch thickness and a speed of 5000 RPM. It has a carbide tip and a ⅜ inch arbour. The blade with 36 teeth has a five Degrees hook angle and an alternate top bevel tooth grind. It is suitable for trim saws and cuts up to 0.049 inch width.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 5,000 RPM
Arbor Shape Round
Number of Teeth 36
Materials Cut Wood
Blade Thickness 0.049 in
Tip Material Carbide
Tooth Grind ATB
Application Wood Cutting
Blade Dia. 4 3/8 in
Arbor Size 3/8 in
Diamond Knockout Diamond Knockout Not Included
Primary Material Application Wood
Wood Cutting Type Combination Cutting
Cut Width 0.05 in
Hook Angle 2 Degrees
For Use With Saw Type Circular Saws
Accessory Type Circular Saw Blade
Country of Origin Italy
(subject to change)