CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 80 TEETH, ROUND ARBOUR, STANDARD, FOR AL
CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 80 TEETH, ROUND ARBOUR, STANDARD, FOR AL
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This metal-cutting circular saw blade has a 12-inch diameter with a 0.050 inch plate thickness and a standard blade speed. It has a carbide tip and a one inch round arbour. The blade with 80 teeth has a -6 Degrees hook angle and an ATB tooth grind. It is suitable for aluminum and cuts up to 0.118 inch width.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 5,000 RPM
Arbor Shape Round
Number of Teeth 80
Materials Cut Aluminum
Blade Thickness 0.25 in
Tip Material Carbide
Tooth Grind ATB
Application Metal Cutting
Blade Dia. 12 in
Arbor Size 1 in
Diamond Knockout Diamond Knockout Not Included
Primary Material Application Aluminum
Metal Cutting Type Medium Metal, Thick Metal
Cut Width 0.12 in
Hook Angle -6 Degrees
For Use With Saw Type Circular Saws
Accessory Type Circular Saw Blade
Country of Origin Thailand
(subject to change)