!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 24, ⅝ IN, 8000 RPM, ATB, FOR WOOD

CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 24, ⅝ IN, 8000 RPM, ATB, FOR WOOD

MILWAUKEE

CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 24, ⅝ IN, 8000 RPM, ATB, FOR WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 24, ⅝ IN, 8000 RPM, ATB, FOR WOOD

CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 24, ⅝ IN, 8000 RPM, ATB, FOR WOOD

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.64 / EACH

EHC: EHC :
Min Qty 10 = $216.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-41-0723
  • Mfr. Model # 48-41-0723
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

This framing circular saw blade has a 7¼-inch diameter with 0.063 inch thin kerf thickness. It has a tungsten carbide tip and a ⅝ inch round arbour with a maximum speed of 8000 revolutions per minute. The blade with 24 teeth has 18 Degrees hook angle and an alternate top bevel tooth grind. It cuts wood up to 0.063 inch width.

Technical Specs

  • Item Circular Saw Blade
  • Max. Blade Speed 8,000 RPM
  • Diamond Knockout Yes
  • Primary Material Application General Purpose
  • Wood Cutting Type Framing
  • Tip Material Tungsten Carbide
  • Tooth Grind ATB
  • Application Wood Cutting
  • Blade Dia. 7 1/4 in
  • Arbor Size 5/8 in
  • Number of Teeth 24
  • Materials Cut Wood
  • Cut Width 0.063 in
  • Hook Angle 18 Degrees
  • For Use With Saw Type Circular Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list