!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCUIT TRACER KIT,0-600V AC/DC

CIRCUIT TRACER KIT,0-600V AC/DC

FLUKE

CIRCUIT TRACER KIT,0-600V AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
CIRCUIT TRACER KIT,0-600V AC/DC

CIRCUIT TRACER KIT,0-600V AC/DC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,957.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE2062
  • Mfr. Model # FLUKE-2062
  • UNSPSC # 41113644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Technical Specs

  • Item Circuit Tracer Kit
  • CAT Safety Rating CAT IV 600V
  • Display Type Digital
  • For Voltage Range 0 to 600V AC/DC
  • Maximum Resistance Not Applicable
  • Receiver to Transmitter Distance 20 ft
  • Standards CE, RoHS Compliant
  • Tracer Type Circuit Tracer Kit
  • Includes Hard Carrying Case
  • Alert Type Sound
  • Display Screen Type TFT LCD
  • For Circuit Type Energized, Non-Energized
  • Maximum Locating Depth Not Applicable
  • Operating Frequency De-Energized 32.768 kHz, Energized 6.25 kHz
  • Tracing Locations Ceilings, Floors, Walls
  • Testing Functions Circuit Breaker Identification, Circuit/Wire Tracing, GFCI Testing, Locate Buried Wire, Locate Fuses, Locate Shorts, Non-Contact Voltage Detection, Wiring Faults in 3-Wire Receptacles
  • Energized Line Overload Protection 600V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list