!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCUIT BREAKER LOCKOUT, ELECTRICAL PANEL, FOR 120/277V AC VOLT, RED, STEEL

CIRCUIT BREAKER LOCKOUT, ELECTRICAL PANEL, FOR 120/277V AC VOLT, RED, STEEL

BRADY

CIRCUIT BREAKER LOCKOUT, ELECTRICAL PANEL, FOR 120/277V AC VOLT, RED, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER LOCKOUT, ELECTRICAL PANEL, FOR 120/277V AC VOLT, RED, STEEL

CIRCUIT BREAKER LOCKOUT, ELECTRICAL PANEL, FOR 120/277V AC VOLT, RED, STEEL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY151633
  • Mfr. Model # 151633
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.505 lbs

Product Details

This circuit breaker lockout is made of ABS plastic, stainless steel and it is red. It is chemical resistant, meets the standards for ANSI and OSHA. In addition, it features: accommodates up to four padlocks, each cable end is reinforced with a metal ferrule, cable hold with cam wheels and a ribbed cable channel, one-piece design, measures 1.67 x 1 2/3 x 3 1/5 inch. This under panel mount circuit breaker lockout is for use with hasps, panel circuit breakers, ¼ inch diameter padlocks.

Technical Specs

  • Item Circuit Breaker Lockout
  • For Circuit Breaker Type Panel
  • For Voltage 120/277V AC
  • Overall Height 1 2/3 in
  • Overall Width 3 1/5 in
  • For Use With Hasps
  • Lockout Material ABS Plastic, Stainless Steel
  • Minimum Temperature -40 Degrees F
  • Overall Depth 1.67 in
  • Standards ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
  • Circuit Breaker Lockout Type Electrical Panel
  • For Maximum Padlock Shackle Diameter 1/4 in
  • Maximum Number of Padlocks 4
  • Overall Length 6.24 in
  • Features Accommodates up to (4) Padlocks, Each Cable End is Reinforced with a Metal Ferrule, Cable Hold with Cam Wheels and a Ribbed Cable Channel, One-Piece Design
  • Lockout Colour Red
  • Maximum Temperature 212 Degrees F
  • Mount Type Under Panel
  • Resistance Properties Chemical Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list