!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINIATURE CIRCUIT BREAKER, 70 AMPS, FOR USE WITH HOMELINE LOAD CENTRE/QO LOAD CENTRE

MINIATURE CIRCUIT BREAKER, 70 AMPS, FOR USE WITH HOMELINE LOAD CENTRE/QO LOAD CENTRE

SQUARE D

MINIATURE CIRCUIT BREAKER, 70 AMPS, FOR USE WITH HOMELINE LOAD CENTRE/QO LOAD CENTRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINIATURE CIRCUIT BREAKER, 70 AMPS, FOR USE WITH HOMELINE LOAD CENTRE/QO LOAD CENTRE

MINIATURE CIRCUIT BREAKER, 70 AMPS, FOR USE WITH HOMELINE LOAD CENTRE/QO LOAD CENTRE

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.93 / EACH

EHC: EHC :
Min Qty 6 = $1,133.58

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDQOM70VH
  • Mfr. Model # QOM70VH
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This miniature circuit breaker has 70 amps, two poles, is single phase, a voltage rating of 120/240V AC, and an operating temperature range of 104 Degrees F to 104 Degrees F. It measures 3.47 inch W x 5.09 inch L x 5 inch depth. This miniature circuit breaker meets the standards for CSA and UL. It has 4 AWG minimum wire size to 2 AWG maximum wire size.

Technical Specs

  • Item Miniature Circuit Breaker
  • Amps 70 A
  • Circuit Breaker Type Main Breaker
  • DC Voltage Rating Not Rated
  • Circuit Breaker Mounting Style Bolt-On
  • Phase Single
  • For Use With Homeline Load Center, QO Load Center
  • Frame Size 100A/QO
  • Width 3.47 in
  • Min. Operating Temp. 104 Degrees F
  • Min. Wire Size 4 AWG
  • Standards CSA, UL Listed
  • Product Type Miniature Circuit Breaker
  • AC Voltage Rating 120/240V AC
  • Number of Poles 2
  • Circuit Breaker Actuator Paddle
  • Compatible Panelboard/Load Center Series QO
  • Max. AIR Rating 22 kA @ 120/240V AC
  • Terminal Connection Lug
  • Length 5.09 in
  • Depth 5 in
  • Max. Operating Temp. 104 Degrees F
  • Max. Wire Size 2 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list