!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVES, XS, SLIP ON CUFF, WHITE/ORANGE/GREY

SAFETY GLOVES, XS, SLIP ON CUFF, WHITE/ORANGE/GREY

HEXARMOR

SAFETY GLOVES, XS, SLIP ON CUFF, WHITE/ORANGE/GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVES, XS, SLIP ON CUFF, WHITE/ORANGE/GREY

SAFETY GLOVES, XS, SLIP ON CUFF, WHITE/ORANGE/GREY

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.29 / PAIR

EHC: EHC :
Min Qty 12 = $567.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4073XS
  • Mfr. Model # 4073-XS
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These ANSI/ISEA/CE-certified, X-small, safety gloves have a standard slip-on cuff. They have white/orange/grey goatskin and feature a slip fit cuff with hook-and-loop closure and a reinforced thumb saddle. These leather gloves are cut-, abrasion-, heat-, impact-, and puncture-resistant and have a wing thumb style.

Technical Specs

  • ItemLeather Work Glove
  • ANSI/ISEA Heat LevelNot Tested
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • Maximum Temperature140 Degrees C
  • EN 407 Contact Heat LevelNot Rated
  • Leather Coverage StyleLeather Palm
  • Glove Length9 3/4 in
  • Thumb StyleWing
  • Glove Liner MaterialHPPE/Steel
  • Oil-ResistantYes
  • Glove FeaturesCowhide Forchettes Paired with Full Leather Wrap Around Index Finger, Tapered Impact Guards at Finger Tips to Prevent Catch Hazards, Reinforced Thumb Saddle
  • Palm MaterialGoatskin
  • Series4073
  • Size- Numeric6
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • Cuff ColourGrey
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Impact Force6.62 kN
  • ANSI/ISEA Puncture Force68 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A6
  • Stitching Material HPPE
  • Insulated No
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Cuff Style Slip-On
  • Leather Grade Premium
  • Glove Back Colour Grey/Orange/White
  • Glove Back Material HexVent
  • Arc Flash PPE Category Not Applicable
  • Size- Alpha XS
  • High-Visibility Features High-Visibility Backing
  • Includes Double Palm No
  • Cuff Material Hook-and-Loop, Spandex
  • EN 388 Rating Pending
  • Glove Cut Clute
  • Internal Reinforcement Material HPPE and Steel Blend
  • Reflective Backing No
  • ANSI/ISEA Abrasion Cycles 3,733
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Cut Load 3,575 g
  • Colour Grey, Orange, White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list