This corded single-phase steel chop saw with Quik-Change keyless blade operates at 120V AC/15A and 5.5 HP. It has a 14-inch blade diameter, a speed of 4000 RPM, and a five-inch round cut capacity at 0 and 45 degree. The chop saw has a 4½ x 6½ inches rectangle capacity at 0 and 45 degree. It includes a fence wrench and a tool-free flange system.
Technical Specs
ItemChop Saw
Primary Saw ApplicationGeneral Purpose
Cutting Blade TypeAbrasive Cut-Off Wheel
Tool StyleBenchtop/Stand
Current15 A
Arbor Size1 in
Miter Angle Range0 Degrees to 45 Degrees Right
Round Cut Capacity @ 45 Deg.5 in
Rectangle Cut Capacity @ 45 Deg.4-1/2 in x 6-1/2 in
Handle TypeHorizontal D
Tool Weight39 lb
Includes14 in Abrasive Wheel, Fence Wrench, Tool Free Flange System
Power SourceCorded
Metal Saw TypeChop Saw
Blade Dia.14 in
Max. Blade Speed4,000 RPM
Horsepower5.5
Arbor ShapeRound
Round Cut Capacity @ 0 Deg.5 in
Rectangle Cut Capacity @ 0 Deg.4 1/2 in x 6 1/2 in