!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-OFF MACHINE, CORDED, 120V AC/15A, 14 IN DIA, 3800 RPM, 5 IN ROUND CUT, 4 X 7⅝ IN

CUT-OFF MACHINE, CORDED, 120V AC/15A, 14 IN DIA, 3800 RPM, 5 IN ROUND CUT, 4 X 7⅝ IN

MAKITA

CUT-OFF MACHINE, CORDED, 120V AC/15A, 14 IN DIA, 3800 RPM, 5 IN ROUND CUT, 4 X 7⅝ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-OFF MACHINE, CORDED, 120V AC/15A, 14 IN DIA, 3800 RPM, 5 IN ROUND CUT, 4 X 7⅝ IN

CUT-OFF MACHINE, CORDED, 120V AC/15A, 14 IN DIA, 3800 RPM, 5 IN ROUND CUT, 4 X 7⅝ IN

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $388.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTLW1401
  • Mfr. Model # LW1401
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.75 lbs

Product Details

This corded single-phase steel portable cut-off machine operates at 120V AC/15A. It has a 14-inch blade diameter, a speed of 3800 RPM, and a five-inch round cut capacity at 0 and 45 degree. The cut-off machine has a 4 x 7⅝ inches rectangle capacity at 0 and a 2¾ x 9⅛ inches capacity at 45 degree. It includes an abrasive cut-off wheel.

Technical Specs

  • Item Chop Saw
  • Primary Saw Application Metal
  • Cutting Blade Type Abrasive Disc
  • Tool Style Benchtop
  • Current 15 A
  • Arbor Shape Round
  • Round Cut Capacity @ 0 Deg. 5 in
  • Rectangle Cut Capacity @ 0 Deg. 4 in x 7 5/8 in
  • Square Cut Capacity @ 0 Deg. 4-11/16 sq in
  • Handle Type D
  • Tool Weight 37 lb
  • Includes Abrasive Cut-Off Wheel, Socket Wrench
  • Power Source Corded
  • Metal Saw Type Cut-Off Machine
  • Blade Dia. 14 in
  • Max. Blade Speed 3,800 RPM
  • Arbor Size 1 in
  • Miter Angle Range 0 Degrees to 45 Degrees Right
  • Round Cut Capacity @ 45 Deg. 5 in
  • Rectangle Cut Capacity @ 45 Deg. 2-3/4 in x 9-1/8 in
  • Square Cut Capacity @ 45 Deg. 4-3/16 sq in
  • Phase Single
  • Voltage 120V AC
  • Guard Type Adjustable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list