close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Wedge and block tires to restrict wheel movement. Meet OSHA Specification 1910.178(k).
Technical Specs
- Primary Wheel Chock Application General Purpose
- Height 14-1/4"
- Wheel Chock Material Urethane
- Wheel Chock Style Single
- Item Wheel Chock
- Standards OSHA 1910.178k
- Max. Tire Diameter 105"
- Width 14-1/2"
- Depth 17-1/4"
- Wheel Chock Surface Tread Grooved
- Max. Vehicle Weight Not Rated
- Colour Orange
- Includes Molded Hole for Attaching Chain
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.20
/ EACH
-
CHECKERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$572.64
/ EACH
-
BUYERS PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.85
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.07
/ EACH