CHISEL BIT, ¾ IN HEAD W, 10 IN LENGTH, 25/64 IN SHANK DIAMETER, RIGHT HAND
CHISEL BIT, ¾ IN HEAD W, 10 IN LENGTH, 25/64 IN SHANK DIAMETER, RIGHT HAND
BOSCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This chisel bit is made out of steel, with a bright (uncoated) finish, plus it has an SDS Plus shank. This Bulldog chisel bit is designed for use with rotary drills and on concrete, chiseling concrete, block, and brick. It also has right hand cutting direction, along with 10 inch length.
Technical Specs
Item Chisel Bit
Shank Type - Machining SDS Plus
Measurement System Fractional Inch
Overall Length 10 in
For Tool Type Rotary Drill
Cutting Direction Right Hand
Primary Material Application Concrete
Cutting Application Chiseling Concrete, Block, Brick
Product Type Chisel Bit
Chisel Type Flat Chisel
Shank Diameter 25/64 in
Head Width 3/4 in
Chisel Collar Shape Flat
Material - Machining Steel
Finish - Machining Bright (Uncoated)
Sub Brand Bulldog(TM)
Drill Bit Grouping Individual