CHISEL PIN, ¾ IN L, GALVANIZED, PIN NAILS, HEADLESS, SMOOTH, STEEL, 2,000 PK
CHISEL PIN, ¾ IN L, GALVANIZED, PIN NAILS, HEADLESS, SMOOTH, STEEL, 2,000 PK
PORTER CABLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This chisel pins, 0.75-inch length, galvanized, 2000 pack is made of steel and has a galvanized finish. This pin nail 0.75-inch length, galvanized, 2000 pack is designed for use with manufacturer's number piN100.
Technical Specs
Item Chisel Pins
Shank Diameter 0.75 in
Product Type Pin Nails
Finish Galvanized
Head Diameter 3/4 in
Point Type Chisel
Collation Configuration Strip
Collation Quantity 2,000
Overall Length 3/4 in
Gauge 23 ga
Material Steel
Head Type Headless
Shank Type Smooth
Collation Type Glue
Collation Angle 0 Degrees
For Use With Mfr. No. PIN100
Alternate Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.13
/ BOX