!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAT CHISEL, HIGH-QUALITY STEEL, 1 IN, 12 IN L, 0.58 IN HEX SHANK, FOR RETAINERS

FLAT CHISEL, HIGH-QUALITY STEEL, 1 IN, 12 IN L, 0.58 IN HEX SHANK, FOR RETAINERS

INGERSOLL RAND

FLAT CHISEL, HIGH-QUALITY STEEL, 1 IN, 12 IN L, 0.58 IN HEX SHANK, FOR RETAINERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT CHISEL, HIGH-QUALITY STEEL, 1 IN, 12 IN L, 0.58 IN HEX SHANK, FOR RETAINERS

FLAT CHISEL, HIGH-QUALITY STEEL, 1 IN, 12 IN L, 0.58 IN HEX SHANK, FOR RETAINERS

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGHH1-214F12
  • Mfr. Model # HH1-214F-12
  • UNSPSC # 27112800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This one-inch flat chisel is made of high-quality steel and has a 0.58-inch hex shank oval collar. It measures 12 inches in under collar length and is suitable for use with chipping hammer steels and retainers.

Technical Specs

  • Item Flat Chisel
  • Overall Length (In.) 12 in
  • Shank Type Hex
  • Shank Size (In.) 0.58 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list