!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD CHISEL SET, STEEL, 3/8 IN/1/2 IN/5/8 IN/3/4 IN/7/8 IN BLADE W, KNURLED GRIP

COLD CHISEL SET, STEEL, 3/8 IN/1/2 IN/5/8 IN/3/4 IN/7/8 IN BLADE W, KNURLED GRIP

PROTO

COLD CHISEL SET, STEEL, 3/8 IN/1/2 IN/5/8 IN/3/4 IN/7/8 IN BLADE W, KNURLED GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD CHISEL SET, STEEL, 3/8 IN/1/2 IN/5/8 IN/3/4 IN/7/8 IN BLADE W, KNURLED GRIP

COLD CHISEL SET, STEEL, 3/8 IN/1/2 IN/5/8 IN/3/4 IN/7/8 IN BLADE W, KNURLED GRIP

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.08 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT86000
  • Mfr. Model # J86000
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 346
  • Shipping Weight 3.1 lbs

Product Details

Made from S2 steel and specially heat-treated for greater strength and durability. Hand ground cutting edge to the exact angle for cutting through tough metals. 20% larger striking surface than standard chisels directs the power to the cutting edge.

Technical Specs

  • ItemCold Chisel Set
  • Types IncludedCold Chisel
  • Blade Tip ShapeDiamond
  • Includes HandleHandle Not Included
  • Overall Length6 in, 6 3/4 in, 7 3/4 in, 8 1/2 in, 9 1/4 in
  • Tip Size3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
  • Measurement TypeSAE
  • Tether ReadyNot Tether Ready
  • FeaturesBlack Oxide Finish, Identification Panel on Flats is Marked with Tool Number and Size in a Black Inlay, parabolic Striking End, Pouch
  • Grip StyleKnurled
  • Includes Striking CapStriking Cap Not Included
  • Set Type Chisel Set
  • Number of Pieces 5
  • Blade Width 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
  • Chisel Type Cold Chisel
  • Includes 3/4 in, 3/8 in, 5/8 in, 7/8 in, Cold Chisel: 1/2 in
  • Material Steel
  • Container Type Pouch
  • Corrosion-Resistant Corrosion-Resistant
  • Finish Black Oxide
  • Heat-Treated Heat-Treated
  • Weight 2.84 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list