!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI PURPOSE STORAGE CHEST, BLACK, 18.8 CU FT, 25 X 22 7/8 X 76 1/2 IN, POLYETHYLENE

MULTI PURPOSE STORAGE CHEST, BLACK, 18.8 CU FT, 25 X 22 7/8 X 76 1/2 IN, POLYETHYLENE

TRAILERSTAR

MULTI PURPOSE STORAGE CHEST, BLACK, 18.8 CU FT, 25 X 22 7/8 X 76 1/2 IN, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI PURPOSE STORAGE CHEST, BLACK, 18.8 CU FT, 25 X 22 7/8 X 76 1/2 IN, POLYETHYLENE

MULTI PURPOSE STORAGE CHEST, BLACK, 18.8 CU FT, 25 X 22 7/8 X 76 1/2 IN, POLYETHYLENE

TRAILERSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $847.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUY1712260
  • Mfr. Model # 1712260
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

Constructed of heavy-duty, impact-resistant polyethylene. It measures 25 inches in depth, 22 7/8 inches in height, and 76 1/2 inches in width with 18.8 cubic feet of space. This all-purpose jumbo chest is a large capacity, low profile chest that mounts to floors of pickup beds, trailers, and garages.

Technical Specs

  • Item Black Poly All-Purpose Chest
  • Lid Style Top Open
  • Overall Depth 25"
  • Storage Capacity 18.8 cu. ft.
  • Locking System Locking Stainless Steel Hasp
  • Includes Toolbox
  • Cover Material Poly
  • Features Large Capacity, Low-Profile Chest, Mount to Floor of Pickup Beds, Trailers, Garages, Etc (Mounting Hardware Not Included)
  • Weather Resistant Weather and Rust Resistant
  • Colour Black
  • Overall Width 76-1/2"
  • Overall Height 22-7/8"
  • Mounting Style Bolt On
  • Latch Mechanism Stainless Steel Hasp
  • Body Material Polymer
  • Lid Type Polymer
  • Lid Hinge Zinc

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list