!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL SPLASH JACKET,GREEN,M,POLYESTER

CHEMICAL SPLASH JACKET,GREEN,M,POLYESTER

TINGLEY

CHEMICAL SPLASH JACKET,GREEN,M,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL SPLASH JACKET,GREEN,M,POLYESTER

CHEMICAL SPLASH JACKET,GREEN,M,POLYESTER

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9PT30
  • Mfr. Model # J41008
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • ItemChemical Splash Jacket
  • StyleRain Jacket
  • Number of Inside Pockets0
  • ColourGreen
  • GenderMen's
  • High-VisibilityNo
  • Insulated for Cold ConditionsNo
  • Includes HoodNo
  • Length30 in
  • Includes Removable LinerNo
  • Maximum Chest Size50 in
  • FeaturesNon Conductive, Non Corrosive Snaps
  • Cuff StyleOpen
  • Coating MaterialPVC
  • Fabric Weight13 oz/sq yd
  • ResistsCaustics, Industrial Acids
  • SeriesJ41008
  • Wind-ResistantYes
  • Garment Type Rain Jacket
  • Size M
  • Number of Outside Pockets 0
  • Front Closure Type Snaps with Storm Flap
  • Material Heavy Duty PVC
  • ANSI Class Unrated
  • Back Stripe Pattern None
  • Hood Style None
  • Length Type Hip
  • Includes Lining Yes
  • Lining Material Polyester
  • Standards ASTM D6413
  • Thickness 0.4 mm
  • Collar Style High Collar
  • Includes Hidden Hardware, High Collar with Hook-and-Loop Throat Closure, Tappered Sleeves
  • Seam Style Dielectric Sealed
  • Sleeve Length 34 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list