!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 18 MIL, 15 IN LENGTH, DIAMOND, L, YELLOW

CHEMICAL RESISTANT GLOVES, 18 MIL, 15 IN LENGTH, DIAMOND, L, YELLOW

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 18 MIL, 15 IN LENGTH, DIAMOND, L, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 18 MIL, 15 IN LENGTH, DIAMOND, L, YELLOW

CHEMICAL RESISTANT GLOVES, 18 MIL, 15 IN LENGTH, DIAMOND, L, YELLOW

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.36 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF5255L
  • Mfr. Model # 5255L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.51 lbs

Product Details

These yellow MCR Safety 5255 chemical-resistant gloves are unlined and made with natural rubber latex. In addition, they are chemical-resistant and have a straight cuff. They feature extra long.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • Anti-StaticNo
  • Chemical Glove FeaturesExtra Long
  • Cuff StyleStraight
  • EN 388 Impact RatedNo
  • Glove Colour FamilyYellow
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceGeneral Purpose
  • Glove TextureDiamond
  • InsulatedNo
  • Series5255L
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesL/9
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Biodegradable Non-Biodegradable
  • Colour Yellow
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - FKMNPT
  • Glove Construction Rubber
  • Glove Length 15 in
  • Glove Materials Natural Rubber Latex
  • Glove Size L
  • Glove Thickness 18 mil
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested F - Toluene, K - Sodium Hydroxide 40%, M - Nitric Acid 65%, N - Acetic Acid 99%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list