!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
CHEMICAL RESISTANT GLOVES,GREEN/BLUE,XS

CHEMICAL RESISTANT GLOVES,GREEN/BLUE,XS

MICROFLEX

CHEMICAL RESISTANT GLOVES,GREEN/BLUE,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES,GREEN/BLUE,XS

CHEMICAL RESISTANT GLOVES,GREEN/BLUE,XS

MICROFLEX

https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93-360XSPK
  • Mfr. Model # 93-360
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.04 lbs
Suggested Replacement Product
CHEMICAL RESIS GLOVES,GREEN/BLUE,XS,PK50

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.54 / PACKAGE of 50

EHC: EHC :

Technical Specs

  • ItemDisposable Cleanroom Glove
  • Anti-StaticYes
  • ColourBlue, Teal
  • EN ISO 374 Chemical RatingType A - JKLOPST
  • Glove Hand StyleAmbidextrous
  • Glove MaterialsNeoprene, Nitrile
  • Glove Size5.5 to 6
  • Latex-FreeYes
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Triple LayerYes
  • Glove FeaturesProtection from Harsh Chemicals, Comfort, Tactility, Dexterity, Preventing the Risk of Type I latex Allergies, Textured Fingers, 0.65 AQL
  • ANSI/ISEA Puncture Level 0
  • Chemical Glove Features Chlorinated
  • Cuff Style Beaded
  • Glove Colour Family Green
  • Glove Length 11 1/5 in
  • Glove Performance General Purpose
  • Glove Thickness 7.8 mil
  • Series MICROFLEX 93-360
  • Standards ASTM D6319, CE 0086, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016 Type A - JKLOPST, EN ISO 374-5:2016, FDA21 CFR 177-2600, EN1149, ASTM D6978
  • Supported / Unsupported Unsupported
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, S - Hydroflouric Acid 40%, T - Formaldehyde 37%
  • Glove Sizes 6
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list