These size X-large/10 chemical-resistant gloves are unlined, unsupported, and have a raised diamond grip. These green, straight cuff, nitrile gloves have a length of 13 inches and are 11-mil thick. These gloves are silicone-free and are accepted by the Canadian Food Inspection Agency (CFIA).
Technical Specs
ItemChemical-Resistant Glove
ColourGreen
EN 388 Impact RatedNo
Glove ConstructionUnsupported
Glove Liner MaterialUnlined
Glove PerformanceDexterity
Glove TextureDiamond
SeriesAssurance
Supported / UnsupportedUnsupported
Glove FeaturesLight Weight Construction and Hand Specific Design Provide Real, Comfort With Protection, Provides Flexibility, Tactile Sensitivity And Dexterity Sometimes Lacking In Heavier Gauge Unsupported Nitriles, Provides The Protection From Chemical And Physical Hazards Not Always Found In Thinner Gauge Nitrile Disposables, Unlined To Reduce Potential of Product Contamination, Straight Cu Adds Additional Length to Protect the Forearm From Liquid Run-O, Raised Diamond Pattern for an Enhanced Grip
ANSI/ISEA Abrasion LevelNot Tested
Cuff StyleStraight
Glove Colour FamilyGreen
Glove Length13 in
Glove MaterialsNitrile
Glove Size10
Glove Thickness11 mil
StandardsANSI Cut Level, EN 388 3X01X, EN 374-5
EN ISO 374 Chemicals TestedA-Methanol/B-Acetone/K-Sodium Hydroxide 40%