!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 60.63 MIL, 14 IN LENGTH, GRAIN, S, BLACK

CHEMICAL RESISTANT GLOVES, 60.63 MIL, 14 IN LENGTH, GRAIN, S, BLACK

SHOWA

CHEMICAL RESISTANT GLOVES, 60.63 MIL, 14 IN LENGTH, GRAIN, S, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 60.63 MIL, 14 IN LENGTH, GRAIN, S, BLACK

CHEMICAL RESISTANT GLOVES, 60.63 MIL, 14 IN LENGTH, GRAIN, S, BLACK

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.97 / PAIR

EHC: EHC :
Min Qty 72 = $1,077.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM3415-08
  • Mfr. Model # 3415-08
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These black Showa 3415 chemical-resistant gloves are made with polyester and neoprene. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and feature a seamless knit, rough grip, and are water-resistant.

Technical Specs

  • Item Chemical Resistant Gloves
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Puncture Level 3
  • Biodegradable Biodegradable
  • Colour Black
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - AJKLMT
  • Glove Coating Coverage Full
  • Glove Colour Family Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Polyester
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Insulated No
  • Series 3415
  • Standards ASTM D5526, ASTM D5511
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested A - Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, T - Formaldehyde 37%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Chemical Glove Features Seamless knit, rough grip, water resistant
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Colour Black
  • Glove Coating Finish Grain
  • Glove Construction Rubber
  • Glove Length 14 in
  • Glove Materials Neoprene
  • Glove Size S
  • Glove Thickness 60.63 mil
  • Latex-Free Yes
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes S/7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list