!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, ANSI A3 CUT LINER, GAUNTLET, SZ XXL/11, 12 IN L/12 MIL THICK, YLW, PVC

CHEMICAL-RESISTANT GLOVES, ANSI A3 CUT LINER, GAUNTLET, SZ XXL/11, 12 IN L/12 MIL THICK, YLW, PVC

WATSON GLOVES

CHEMICAL-RESISTANT GLOVES, ANSI A3 CUT LINER, GAUNTLET, SZ XXL/11, 12 IN L/12 MIL THICK, YLW, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, ANSI A3 CUT LINER, GAUNTLET, SZ XXL/11, 12 IN L/12 MIL THICK, YLW, PVC

CHEMICAL-RESISTANT GLOVES, ANSI A3 CUT LINER, GAUNTLET, SZ XXL/11, 12 IN L/12 MIL THICK, YLW, PVC

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.07 / PAIR

EHC: EHC :
Min Qty 6 = $156.42

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT455XXL
  • Mfr. Model # 455-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These size XX-large/11 chemical-resistant gloves are fully PVC-coated with a sandy finish and feature an ANSI A3 level cut-rated nylon/glass liner. These yellow gloves have a gauntlet-style cuff and included proprietary rubber on the back of the glove hand for pinch and impact protection. They have a length of 12 inches and are 12-mil thick. They are treated with Sanitized Actifresh for odour control and antimicrobial protection. These gloves have an ANSI level 3 puncture rating.

Technical Specs

  • Item Triple Shot Glove
  • Additional Hazard Protection Chemical-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Puncture Level 3
  • Biodegradable Non-Biodegradable
  • Colour Yellow
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type B - KLT
  • Glove Coating Coverage Full
  • Glove Colour Family Yellow
  • Glove Length 30 cm
  • Glove Materials Glass, Nylon, PVC, Rubber
  • Glove Size 11
  • Glove Thickness 12 mil
  • Latex-Free No
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Features Wrist and Forearm Protection, Odor Control and Antimicrobial Protection
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Impact Level Not Tested
  • Anti-Static No
  • Chemical Glove Features PVC Coated
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Coating Colour Yellow
  • Glove Coating Finish Sandy
  • Glove Hand Style Left and Right
  • Glove Liner Material Glass, Nylon
  • Glove Performance Comfort Fit
  • Glove Texture Sandy
  • Insulated No
  • Series 455
  • Standards EN374-1:2016 KLT- TYPE B, EN 388 4X32B, ANSI A3 Cut, ANSI 3 Puncture
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested Sodium Hydroxide 40%, Sulphuric Acid 96%, Formaldehyde 37%
  • Glove Sizes 11

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list