!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 44 IN L, TIE, SNAP, KNEE, XL, 25 PK

CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 44 IN L, TIE, SNAP, KNEE, XL, 25 PK

DUPONT

CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 44 IN L, TIE, SNAP, KNEE, XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 44 IN L, TIE, SNAP, KNEE, XL, 25 PK

CHEMICAL-RESISTANT SLEEVE APRON, 10 MIL, 44 IN L, TIE, SNAP, KNEE, XL, 25 PK

DUPONT

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24AG10
  • Mfr. Model # QC275BYLXL002500
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs
Suggested Replacement Product
SLEEVED APRON, YELLOW, XL, TYCHEM 2000, 10 MIL THICK, BOUND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.38 / EACH

EHC: EHC :

Product Details

This Tychem 2000 yellow chemical resistant sleeve apron is size X-large and is made out of polyethylene coated high density polyethylene, and Tychem 2000. It has zero pockets. Liquid and particulate aprons and smocks protect against hazardous and non-hazardous substances. Aprons have a waist tie closure while smocks have sleeves.

Technical Specs

  • ItemChemical Resistant Apron
  • FDA CompliantNo
  • Material Weight2.5 oz/sq yd
  • Overall Width28 in
  • SizeXL
  • Waist ClosureTie
  • Length TypeKnee
  • Apron TypeSleeved
  • Includes GrommetsNo
  • Material PerformanceLight Duty
  • Secondary Flame ResistantanceNo
  • Cuff StyleElastic
  • Colour Yellow
  • Material Polyethylene
  • Overall Length 45 in
  • Seam Style Bound
  • Thickness 10 mil
  • Back Style Open-Back
  • Protection Type Chemical
  • Breakaway No
  • Includes Sleeves Yes
  • Neck Closure Type Snap
  • Anti-Static No
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list