!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE BIB APRON, 10 MIL, 36 IN L, TIE, BOUND SEAM, LOOP STRAP, 100 PK

DISPOSABLE BIB APRON, 10 MIL, 36 IN L, TIE, BOUND SEAM, LOOP STRAP, 100 PK

DUPONT

DISPOSABLE BIB APRON, 10 MIL, 36 IN L, TIE, BOUND SEAM, LOOP STRAP, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DISPOSABLE BIB APRON, 10 MIL, 36 IN L, TIE, BOUND SEAM, LOOP STRAP, 100 PK

DISPOSABLE BIB APRON, 10 MIL, 36 IN L, TIE, BOUND SEAM, LOOP STRAP, 100 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $238.49 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6LY64
  • Mfr. Model # NG273BWH00010000
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs

Product Details

This Proshield 60 white disposable bib apron is universal size and is made out of microporous film laminate. It has zero pockets. Liquid and particulate aprons and smocks protect against hazardous and non-hazardous substances. Aprons have a waist tie closure while smocks have sleeves.

Technical Specs

  • ItemChemical Resistant Apron
  • FDA CompliantNo
  • Overall Width28 in
  • SizeUniversal
  • Waist ClosureTie
  • Length TypeKnee
  • Apron TypeBib
  • Includes GrommetsNo
  • Material PerformanceHeavy Duty
  • Secondary Flame ResistantanceNo
  • Colour White
  • Overall Length 36 in
  • Seam Style Bound
  • Thickness 10 mil
  • Back Style Open-Back
  • Protection Type Liquid & Particulate
  • Breakaway No
  • Includes Sleeves No
  • Neck Closure Type Loop
  • Anti-Static No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list