!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, GREEN, XL, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, GREEN, XL, NITRILE

BOB DALE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, GREEN, XL, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, GREEN, XL, NITRILE

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, GREEN, XL, NITRILE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.62 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG9911715F10K
  • Mfr. Model # 99-1-1715F-10-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These EN-certified, X-large, green, chemical-resistant gloves are made of nitrile and have a gauntlet cuff. They have a 13-inch length and are flexible and lightweight for ease of use. They are resistant to abrasion, chemicals, and liquids.

Technical Specs

  • Item Chemical Resistant Gloves
  • Additional Hazard Protection Abrasion-Resistant
  • Biodegradable Non-Biodegradable
  • Colour Green
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A: AJKLMNOT
  • Glove Coating Finish Diamond
  • Glove Construction Rubber
  • Glove Length 13 in
  • Glove Materials Nitrile
  • Glove Size XL
  • Glove Thickness 15 mil
  • Latex-Free Yes
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes XL/10
  • Accelerator Free No
  • Anti-Static No
  • Chemical Glove Features Non Chlorinated
  • Cuff Style Gauntlet
  • EN 388 Impact Rated Yes
  • Glove Coating Coverage Uncoated
  • Glove Colour Family Green
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance High Grip
  • Glove Texture Diamond
  • Insulated No
  • Series Deny
  • Standards EN 374-1, EN 374-5, EN 388
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested A - Methanol, J - N-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric acid 65%, N - Acetic Acid 99%, O - Ammonium Hydroxide 25%, T - Formaldehyde 37%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list