!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL HOSE,20 FT.,9.84" BEND RADIUS

CHEMICAL HOSE,20 FT.,9.84" BEND RADIUS

EATON

CHEMICAL HOSE,20 FT.,9.84" BEND RADIUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CHEMICAL HOSE,20 FT.,9.84" BEND RADIUS

CHEMICAL HOSE,20 FT.,9.84" BEND RADIUS

EATON

Clearance Price :
$339.73 / EACH

Your Price : $1,358.91 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45CV10
  • Mfr. Model # EHC005-32GN-20-CE
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Item Chemical Hose
  • Hose Outside Dia. 2-17/32"
  • Hose Tube Material UHMW-PE
  • Hose Colour Green
  • Safety Factor 4:1
  • Bend Radius 9.84"
  • Hose Fitting A Size 2"
  • Hose Fitting A Material 316 Stainless Steel
  • Hose Fitting A Type Cam and Groove C
  • Compatible Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), 0, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%),
  • Fitting Material 316 Stainless Steel x 316 Stainless Steel
  • Hose Inside Dia. 2"
  • Hose Length 20 ft.
  • Hose Cover Material EPDM
  • Max. Working Pressure @ 70 F 150 psi
  • Temp. Range -40 Degrees to 176 Degrees F
  • Hose Configuration Coupled Assembly
  • Hose Fitting B Size 2"
  • Hose Fitting B Material 316 Stainless Steel
  • Hose Fitting B Type Cam and Groove E
  • Not Recommended Chemicals Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Biodiesel, Sodium Hydroxide/Caustic Soda (20%), Sodium H
  • For Media Type Ethylene Glycol, Gasoline, Kerosene, Diesel Fuel, Hydraulic Fluid, Water, Motor Oil, Automatic Transmission Fluid, Lithium Grease, Air, Fuel Oil, Lubricated Air, Mineral Oil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list