!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL HOSE: 1 IN HOSE INSIDE DIAMETER, GREEN, 10 FT HOSE LENGTH

CHEMICAL HOSE: 1 IN HOSE INSIDE DIAMETER, GREEN, 10 FT HOSE LENGTH

EATON

CHEMICAL HOSE: 1 IN HOSE INSIDE DIAMETER, GREEN, 10 FT HOSE LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL HOSE: 1 IN HOSE INSIDE DIAMETER, GREEN, 10 FT HOSE LENGTH

CHEMICAL HOSE: 1 IN HOSE INSIDE DIAMETER, GREEN, 10 FT HOSE LENGTH

EATON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $550.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44ZF90
  • Mfr. Model # H052316GN-10-SSCE
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.24 lbs

Technical Specs

  • Item Chemical Hose
  • Hose Outside Dia. 1 17/32 in
  • Hose Tube Material UHMW-PE
  • Hose Colour Green
  • Safety Factor 4:1
  • Standards FDA
  • Hose Configuration Coupled Assembly
  • Hose Fitting B Size 1 in
  • Hose Fitting B Material 316 Stainless Steel
  • Hose Fitting B Type Cam and Groove E
  • Not Recommended Chemicals Ammonia (Liquids), Nitric Acid (Concentrated Solution), Steam
  • For Media Type Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen
  • Hose Inside Dia. 1 in
  • Hose Length 10 ft
  • Hose Cover Material EPDM
  • Max. Working Pressure @ 70 F 300 psi
  • Temp. Range -40 Degrees to 250 Degrees F
  • Bend Radius 5 1/2 in
  • Hose Fitting A Size 1 in
  • Hose Fitting A Material 316 Stainless Steel
  • Hose Fitting A Type Cam and Groove C
  • Compatible Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Air, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Citric Acid 50%, DEF, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil, Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitrogen Gas, Oxygen, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
  • Fitting Material 316 Stainless Steel x 316 Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list