!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAUFF RAD AU GAZ,LP,600 PI2

CHAUFF RAD AU GAZ,LP,600 PI2

DYNA-GLO

CHAUFF RAD AU GAZ,LP,600 PI2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
CHAUFF RAD AU GAZ,LP,600 PI2

CHAUFF RAD AU GAZ,LP,600 PI2

DYNA-GLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG453V12
  • Mfr. Model # RA18LPDG
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Technical Specs

  • Item Portable Gas Floor Heater
  • Heating Capacity Output 18,000 BtuH
  • Minimum Cylinder Size 20 lb
  • Ignition Power Source Manual
  • Overall Width 14 3/4 in
  • Air Temperature Rise 122 Degrees F
  • For Use Indoors/Outdoors Indoor Only
  • Heater Style Cabinet
  • Hours on One Filling 21.3 hr
  • Housing Finish Matte
  • Manufacturers Warranty Length 1 yr
  • Thermostat Included No
  • Standards ANSI, CSA
  • Fuel Type Propane
  • Heating Area 600 sq ft
  • Ignition Type Matchless Piezo
  • Overall Height 23 3/8 in
  • Overall Depth 15 1/2 in
  • Features Locking Casters, Oxygen Depletion Sensor (ODS), Side Carry Handles
  • Fuel Consumption 0.83 lb/hr
  • Heating Method Radiant
  • Housing Colour Black
  • Housing Material Plastic
  • Tank Capacity 20 lb
  • Includes Casters, Grill

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list