!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHART PPE-ID (LABEL BOOKLET ONLY)

CHART PPE-ID (LABEL BOOKLET ONLY)

ACCUFORM SIGNS

CHART PPE-ID (LABEL BOOKLET ONLY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHART PPE-ID (LABEL BOOKLET ONLY)

CHART PPE-ID (LABEL BOOKLET ONLY)

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFPPE468
  • Mfr. Model # PPE468
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.165 lbs

Product Details

Standardize and reinforce your facilities requirements for personal protective equipment while guiding employees and visitors to a safe work place. The PPE products that are shown on your full-colour PPE-ID Chart are determined by you, on-site.

Technical Specs

  • Item Label Booklet Only
  • Sign Legend Style Symbol
  • Width 5"
  • Thickness 0.125 in
  • Mesh / Solid Solid
  • Glow In The Dark No
  • Indoor/Outdoor Usage Indoor Only
  • Service Temperature Range 14 Degrees to 131 Degrees F
  • Mounting Hardware Not Included
  • Features Adhesive
  • Abrasion Resistant No
  • Corrosion Resistant No
  • UV Resistant No
  • Minimum Service Temperature 14 Degrees F
  • Safety Banner Legend Ppe Symbols
  • Number of Printed Sides 1
  • Height 10"
  • Material Adhesive Vinyl
  • Reflective No
  • Write on Surface No
  • Outdoor Life Expectancy Not Outdoor Rated
  • Includes Frame No
  • Includes Wind Slits No
  • Includes 2" Peel Off Images
  • Chemical Resistant No
  • Graffiti Resistant No
  • Maximum Service Temperature 131 Degrees F
  • Nominal Sign Size 10" x 5"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list