!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLAR CHARGE CONTROLLER, 40 A MAX CURRENT, 24 V DC MAX SOLAR INPUT VOLT, IP32

SOLAR CHARGE CONTROLLER, 40 A MAX CURRENT, 24 V DC MAX SOLAR INPUT VOLT, IP32

GRAPE SOLAR

SOLAR CHARGE CONTROLLER, 40 A MAX CURRENT, 24 V DC MAX SOLAR INPUT VOLT, IP32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLAR CHARGE CONTROLLER, 40 A MAX CURRENT, 24 V DC MAX SOLAR INPUT VOLT, IP32

SOLAR CHARGE CONTROLLER, 40 A MAX CURRENT, 24 V DC MAX SOLAR INPUT VOLT, IP32

GRAPE SOLAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG464R17
  • Mfr. Model # GS-PWM-COMET-40
  • UNSPSC # 60104701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Solar Charge Controller
  • Max. Solar Input Voltage 55V DC
  • No-Load Loss Less than 13 mA @ 12V DC, Less than 15 mA @ 24V DC
  • IP Rating IP30
  • Width 6 1/2 in
  • Interface Bluetooth
  • Features PWM Type, 12V/24V System voltages are Automatically Recognized, RJ12 Data Port and Bluetooth for Communication with Computer or Mobile Phone Application Overcharge, Over Discharge and Overload Protection, Short Circuit and Reverse Connection Protection, TVS Lighting Protection
  • Battery Type Lithium Ion, Flooded Lead Acid, Sealed Lead Acid, Gel Cell
  • Max. Current 40 A
  • Max. Battery Charging Voltage 24V DC
  • Height 4 in
  • Depth 17 3/4 in
  • Operating Temp. -13 Degrees to 131 Degrees F

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list