!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLAR CHARGE CONTROLLER, 40 A MAX CURRENT, 100 V DC MAX SOLAR INPUT VOLT, IP32

SOLAR CHARGE CONTROLLER, 40 A MAX CURRENT, 100 V DC MAX SOLAR INPUT VOLT, IP32

GRAPE SOLAR

SOLAR CHARGE CONTROLLER, 40 A MAX CURRENT, 100 V DC MAX SOLAR INPUT VOLT, IP32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLAR CHARGE CONTROLLER, 40 A MAX CURRENT, 100 V DC MAX SOLAR INPUT VOLT, IP32

SOLAR CHARGE CONTROLLER, 40 A MAX CURRENT, 100 V DC MAX SOLAR INPUT VOLT, IP32

GRAPE SOLAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $485.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG464R18
  • Mfr. Model # GS-MPPT-ZENITH-40
  • UNSPSC # 60104701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item Solar Charge Controller
  • Max. Solar Input Voltage 100V DC
  • No-Load Loss 100 mA @24V DC, 58 mA @12V DC
  • IP Rating IP32
  • Width 6 3/4 in
  • Interface RS232
  • Features MPPT Type, Power Point Tracking MPPT Algorithms, Advanced Digital Power Supply Technology Raises Charging Efficiency to As High As 98%, Large LCD Screen Displays the Current Status, Operating Parameters and Controller Logs in Real Time, User-Friendly Buttons and Display Prompts, Safe and Sensible Default Settings, Auto-Recognition of 12V/24V Batteries, Charging Program Presets are Available for Most Battery Types Including Sealed and Flooded Lead Acid, Gel, Agm and Lithium Ion, TVS Lightning Protection, Provides an Intelligent Interface Between Solar Panels, Battery, Load for Off Grid Photovoltaic Systems
  • Battery Type Flooded Lead Acid, Gel Cell, Lithium Ion, Sealed Lead Acid
  • Max. Current 40 A
  • Max. Battery Charging Voltage 35V DC
  • Height 11 1/4 in
  • Depth 5 1/8 in
  • Operating Temp. -31 Degrees to 113 Degrees F

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list