!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ERGONOMIC CHAIR, MID-BACK, PNEUMATIC, MULTI-TILT, 19 X 20 IN SEAT/19 X 19 IN BACK, BIOFOAM

ERGONOMIC CHAIR, MID-BACK, PNEUMATIC, MULTI-TILT, 19 X 20 IN SEAT/19 X 19 IN BACK, BIOFOAM

HORIZON INDUSTRIES

ERGONOMIC CHAIR, MID-BACK, PNEUMATIC, MULTI-TILT, 19 X 20 IN SEAT/19 X 19 IN BACK, BIOFOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGONOMIC CHAIR, MID-BACK, PNEUMATIC, MULTI-TILT, 19 X 20 IN SEAT/19 X 19 IN BACK, BIOFOAM

ERGONOMIC CHAIR, MID-BACK, PNEUMATIC, MULTI-TILT, 19 X 20 IN SEAT/19 X 19 IN BACK, BIOFOAM

HORIZON INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $673.33 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HFD400-02NT
  • Mfr. Model # 400-02NT
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 709
  • Shipping Weight 35.0 lbs

Product Details

This ergonomic chair has a seat made from biofoam, measuring 19 x 20 inches. It tilts forward and back. The adjustable back is 19 x 19 inches with a mid-back multi-tilter with tilt-lock control. This chair has a 250-pound weight capacity, five casters, and a pneumatic, soft-descent seat height adjustment.

Technical Specs

  • Item Mid Back Chair
  • Weight Capacity 250 lbs.
  • Seat Height Max. 19" - 23-3/4"
  • Seat Width 20 in
  • Back Width 19 in
  • Seat Tilt Backward Yes
  • Back Tilt Forward Yes
  • Features Pneumatic, Soft Descent Seat Height Adjustment. Backrest Height Adjustment. Independent, Infinite Position Back and Seat Angle Adjustment with Tilt Lock Control. Tilt-tension Adjustment
  • Includes Mid Back Multi Tilter
  • Seat Material Biofoam
  • Seat Height Min. 19" - 23-3/4"
  • Back Height 19 in
  • Seat Depth 19 in
  • Number of Casters 5
  • Seat Tilt Forward Yes
  • Back Tilt Backward Yes
  • Standards BIFMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list