!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TILT CHAIR,5 CARPET CASTERS,PNEUMATIC,19 1/2 X 19 1/2 IN SEAT/19 1/2 X 22 IN BACK,FOAM/MESH

TILT CHAIR,5 CARPET CASTERS,PNEUMATIC,19 1/2 X 19 1/2 IN SEAT/19 1/2 X 22 IN BACK,FOAM/MESH

HORIZON INDUSTRIES

TILT CHAIR,5 CARPET CASTERS,PNEUMATIC,19 1/2 X 19 1/2 IN SEAT/19 1/2 X 22 IN BACK,FOAM/MESH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TILT CHAIR,5 CARPET CASTERS,PNEUMATIC,19 1/2 X 19 1/2 IN SEAT/19 1/2 X 22 IN BACK,FOAM/MESH

TILT CHAIR,5 CARPET CASTERS,PNEUMATIC,19 1/2 X 19 1/2 IN SEAT/19 1/2 X 22 IN BACK,FOAM/MESH

HORIZON INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $434.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HFDA43
  • Mfr. Model # A43
  • UNSPSC # 56112103
  • CATALOGUE PAGE # 709
  • Shipping Weight 45.0 lbs

Product Details

This tilt chair has a contoured, 19 1/2 x 22-inch backrest with adjustable lumbar support and breathable mesh fabric. The 19 1/2 x 19 1/2-inch, moulded foam seat has a pneumatic height adjustment, as well as a forward and back tilt function and a tilt-adjustable headrest. This chair has five carpet casters and a weight capacity of 250 pounds. It can be adjusted using a simple tilt mechanism with an upright lock feature and tilt tension adjustment.

Technical Specs

  • Item Chair
  • Weight Capacity 250 lbs.
  • Seat Height Max. 17-1/2" - 20-1/2"
  • Seat Width 19 1/2 in
  • Back Width 19 1/2 in
  • Seat Tilt Backward Yes
  • Back Tilt Forward Yes
  • Features Contoured Backrest with Adjustable Lumbar Support, Breathable Mesh Fabric on Backrest, Pneumatic Seat Height Adjustment, Simple Tilt Mechanism with Upright Lock Feature, Tilt Tension Adjustment, Optional Height and Tilt Adjustable Headrest
  • Includes Premium Carpet Casters
  • Seat Material Molded Foam
  • Seat Height Min. 17-1/2" - 20-1/2"
  • Back Height 22 in
  • Seat Depth 19 1/2 in
  • Number of Casters 5
  • Seat Tilt Forward Yes
  • Back Tilt Backward Yes
  • Standards BIFMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list