!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIR 25-1/2W BLK DRAFTING CW ARMS

CHAIR 25-1/2W BLK DRAFTING CW ARMS

APPROVED VENDOR

CHAIR 25-1/2W BLK DRAFTING CW ARMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIR 25-1/2W BLK DRAFTING CW ARMS

CHAIR 25-1/2W BLK DRAFTING CW ARMS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $340.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36FJ98
  • Mfr. Model # 36FJ98
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.5 lbs

Technical Specs

  • Item Drafting Chair
  • Back Material Family Mesh
  • Back Material Mesh
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 29"
  • Arm Style Adjustable
  • Overall Height 41-1/2" - 45"
  • Overall Depth 27-1/2"
  • Seat Depth 18 in
  • Cushion Thickness 2"
  • Standards ANSI/BIFMA
  • Back Colour Family Black
  • Seat Material Mesh Upholstered
  • Nominal Seat Height Range 25" to 29"
  • Weight Capacity 250 lbs.
  • Seat Height Min. 25-1/2"
  • Back Height 16 1/2 in
  • Caster Type Dual Wheel
  • Overall Width 25-1/2"
  • Seat Width 19 3/4 in
  • Back Width 19 in
  • Back Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list