!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIR,NYLON BASE,OVERALL 49-1/2" H

CHAIR,NYLON BASE,OVERALL 49-1/2" H

BOSS

CHAIR,NYLON BASE,OVERALL 49-1/2" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIR,NYLON BASE,OVERALL 49-1/2" H

CHAIR,NYLON BASE,OVERALL 49-1/2" H

BOSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG423M59
  • Mfr. Model # B1615-BK
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 710
  • Shipping Weight 30.3 lbs

Technical Specs

  • Office Chair Style Drafting Chair
  • Back Colour Family Black
  • Seat Material Fabric
  • Nominal Seat Height Range 27 in to 32 in
  • Weight Capacity 250 lb
  • Seat Height Min. 27"
  • Back Height 15 in
  • Caster Type Carpet
  • Overall Width 25"
  • Seat Width 17 1/2 in
  • Back Width 17 in
  • Number of Glides 0
  • Back Colour Black
  • Seat Tilt Forward None
  • Back Tilt Backward None
  • Base Material Nylon
  • Features Adjustable Seat Height
  • Includes Hardware
  • Item Drafting Chair
  • Back Material Family Fabric
  • Back Material Fabric
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 32"
  • Arm Style No Arm
  • Overall Height 49-1/2"
  • Overall Depth 25"
  • Seat Depth 16 1/2 in
  • Number of Casters 5
  • Cushion Thickness 2"
  • Seat Tilt Backward None
  • Back Tilt Forward None
  • Base Style 5-Star
  • Base Colour Black
  • Standards ANSI/BIFMA, Cal 117

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list