!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIR,METAL BASE,OVERALL 44-1/2" H

CHAIR,METAL BASE,OVERALL 44-1/2" H

BOSS

CHAIR,METAL BASE,OVERALL 44-1/2" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIR,METAL BASE,OVERALL 44-1/2" H

CHAIR,METAL BASE,OVERALL 44-1/2" H

BOSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $431.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG423M52
  • Mfr. Model # B580C
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 710
  • Shipping Weight 41.0 lbs

Technical Specs

  • Office Chair Style Executive Chair
  • Back Colour Family Black
  • Seat Material Fabric
  • Nominal Seat Height Range 18 in to 21 in
  • Weight Capacity 250 lb
  • Seat Height Min. 18"
  • Back Height 28 1/2 in
  • Caster Type Carpet
  • Overall Width 27"
  • Seat Width 20 in
  • Back Width 21 in
  • Number of Glides 0
  • Back Colour Black
  • Seat Tilt Forward None
  • Back Tilt Backward None
  • Base Material Metal
  • Features Adjustable Seat Height
  • Includes Hardware
  • Item Executive Chair
  • Back Material Family Mesh
  • Back Material Fabric
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 21-1/2"
  • Arm Style Adjustable
  • Overall Height 44-1/2"
  • Overall Depth 25-1/2"
  • Seat Depth 20 1/2 in
  • Number of Casters 5
  • Cushion Thickness 3"
  • Seat Tilt Backward None
  • Back Tilt Forward None
  • Base Style 5-Star
  • Base Colour Silver
  • Standards ANSI/BIFMA, Cal 117

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list