!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIR,FIXED,GRAY,METAL,250 LBS CAP

CHAIR,FIXED,GRAY,METAL,250 LBS CAP

TYGERCLAW

CHAIR,FIXED,GRAY,METAL,250 LBS CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIR,FIXED,GRAY,METAL,250 LBS CAP

CHAIR,FIXED,GRAY,METAL,250 LBS CAP

TYGERCLAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $826.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMATYFC20046K
  • Mfr. Model # ATYFC20046K
  • UNSPSC # 56101700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Office Chair Style Task Chair
  • Back Colour Family Gray
  • Seat Material Padded Foam
  • Nominal Seat Height Range 17" - 17"
  • Assembled/Unassembled Partially Assembled
  • Seat Height Max. 17 in
  • Arm Style Fixed
  • Overall Height 37
  • Overall Depth 30
  • Seat Depth 30
  • Number of Casters 0
  • Cushion Thickness 3.5"
  • Seat Tilt Backward No
  • Back Tilt Forward No
  • Base Style 5 Star
  • Features Adjustable Height
  • Includes Manual
  • Item Chair
  • Back Material Family Fabric
  • Back Material Fabric
  • Weight Capacity 250 lbs
  • Seat Height Min. 17"
  • Back Height 24
  • Caster Type Carpet
  • Overall Width 39
  • Seat Width 36
  • Back Width 36
  • Number of Glides 4
  • Series TygerClaw
  • Seat Tilt Forward No
  • Back Tilt Backward No
  • Base Material Metal
  • Standards BIFMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list