STRAIGHT CHAIN, 5/16 IN TRADE SIZE, 70 CHAIN GRADE, ALLOY STEEL, 4,700 LB WORKING LOAD LIMIT
STRAIGHT CHAIN, 5/16 IN TRADE SIZE, 70 CHAIN GRADE, ALLOY STEEL, 4,700 LB WORKING LOAD LIMIT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Extremely strong and resists wear because of exceptional hardness.Yellow zinc dichromate finish. Used primarily for load binding in the transportation industry. Not for overhead lifting. Meets National Association of Chain Manufacturers standards.
Technical Specs
Item Straight Chain
Material Alloy Steel
Working Load Limit 4,700 lb
Trade Size 5/16 in
Link Type Straight
Overall Length 20 ft
Includes Hook No Hook Included
Minimum Operating Temperature -40 Degrees F
Material Thickness 5/16 in
Welding Type Welded
Chain Type Transport Chain
Lifting Capability Not for Lifting
Chain Grade 70
Link Inside Length 1 1/4 in
Link Inside Width 1/2 in
Links per Foot 10
Finish Gold Chromate
Maximum Operating Temperature 400 Degrees F
Weight per Foot 0.99 lb
Standards NACM
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$130.91
/ PAIL
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.34
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.06
/ PAIR