!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN SASH #8 BLU KROME 100FT/CTN

CHAIN SASH #8 BLU KROME 100FT/CTN

CAMPBELL

CHAIN SASH #8 BLU KROME 100FT/CTN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CHAIN SASH #8 BLU KROME 100FT/CTN

CHAIN SASH #8 BLU KROME 100FT/CTN

CAMPBELL

Clearance Price :
$0.24 / FOOT

Your Price : $0.97 / FOOT

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CMB089-0824
  • Mfr. Model # 0890824
  • UNSPSC # 31151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Sash chain. A flat metal chain for suspension of double hung sash. Blu Krome finish, #8, 100 feet per carton.

Technical Specs

  • ItemChain
  • MaterialCarbon Steel
  • Working Load Limit75 lb
  • Link Inside Length35/64 in
  • Overall Length100 ft
  • FinishZinc-Plated
  • Maximum Operating Temperature400 Degrees F
  • StandardsAISI/ASME, ASTM, NACM
  • Chain Type Sash Chain
  • Lifting Capability Not for Lifting
  • Trade Size #8
  • Link Type Sash
  • Links per Foot 22
  • Minimum Operating Temperature -20 Degrees F
  • Welding Type Weldless
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list