!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIN BRASS PLATED BEADED 6IN 100PK

CHAIN BRASS PLATED BEADED 6IN 100PK

C.H. HANSON

CHAIN BRASS PLATED BEADED 6IN 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN BRASS PLATED BEADED 6IN 100PK

CHAIN BRASS PLATED BEADED 6IN 100PK

C.H. HANSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.78 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CHH40098
  • Mfr. Model # 40098
  • UNSPSC # 31151608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Brass Plated Beaded Chain 6In Pk100
  • Material Brass
  • Tag Fastener Colour Brass
  • Reusable Reusable
  • Tag Fastener Form Bulk Pack
  • Number of Fasteners 100
  • Tag Fastener Type Beaded Tie
  • Finish Brass Plated
  • Length 6"
  • Wire Diameter 0.048 in
  • Includes Coupling Link Yes
  • Service Temperature Range -50 Degrees to 200 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list