!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CH PORTABLE UTILTY FAN 24" C/W 1.5HP

CH PORTABLE UTILTY FAN 24" C/W 1.5HP

CANARM

CH PORTABLE UTILTY FAN 24" C/W 1.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CH PORTABLE UTILTY FAN 24" C/W 1.5HP

CH PORTABLE UTILTY FAN 24" C/W 1.5HP

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,326.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRU244HD
  • Mfr. Model # U24-4HD
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1843
  • Shipping Weight 134.0 lbs

Technical Specs

  • Item Explosion Proof Portable Utility Fan
  • Blade Material Aluminum
  • Frame Finish Powder Coated
  • Full Load Current 19 A
  • Guard Material Metal
  • Maximum Airflow 9,280 cfm
  • Motor Enclosure Explosion Proof
  • Motor Insulation Class B
  • Motor Type Explosion Proof
  • Number of Speeds 1
  • Overall Height 26 1/4 in
  • Power Cord Length 6 ft
  • Pressure Type Negative
  • Weight 134 lb
  • Blade Diameter 24 in
  • Colour Red
  • Free Airflow 9,280 cfm
  • Guard Finish Cadmium Plated
  • Hazardous Location Class Class I Group C, D, Class II Group E, F, G
  • Mobility Mobile
  • Motor Horsepower 1 1/2 hp
  • Motor Speed 1,725 RPM
  • Nameplate Voltage 230V AC
  • Overall Depth 26 1/4 in
  • Overall Width 26 1/4 in
  • Power Source Electric
  • Standards CETLUS
  • Wheel Diameter 24 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list