!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HID BULB, UNIVERSAL BURNING, T4½, 2-PIN (G8.5), 20 W, 3000K, CERAMIC METAL HALIDE

HID BULB, UNIVERSAL BURNING, T4½, 2-PIN (G8.5), 20 W, 3000K, CERAMIC METAL HALIDE

GE LIGHTING

HID BULB, UNIVERSAL BURNING, T4½, 2-PIN (G8.5), 20 W, 3000K, CERAMIC METAL HALIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BULB, UNIVERSAL BURNING, T4½, 2-PIN (G8.5), 20 W, 3000K, CERAMIC METAL HALIDE

HID BULB, UNIVERSAL BURNING, T4½, 2-PIN (G8.5), 20 W, 3000K, CERAMIC METAL HALIDE

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.89 / EACH

EHC: EHC :
Min Qty 12 = $1,198.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELCMH20TCU830G8.5
  • Mfr. Model # CMH20/TC/U/830/G8.5
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This ceramic metal halide hid bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 20 watts, a 2-pin (G8.5) bulb base, is not shatter resistant, 1,650 lumens, plus a rated life of 12,000 hours, and a limited manufacturer's warranty.

Technical Specs

  • Item Ceramic Metal Halide HID Bulb
  • Bulb Dia. 1/2 in
  • Bulb Shape T4-1/2
  • Colour Rendering Index 81
  • Lumens 1,650 lm
  • Overall Length 3 3/8 in
  • Watts 20 W
  • Rated Life 12,000 hr
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor, Outdoor
  • ANSI Code M156
  • High Output Yes
  • Bulb Base Type 2-Pin (G8.5)
  • Bulb Housing Glass, Metal
  • Bulb Designation CMH20TC/U830G8.5
  • Colour Temperature 3,000K
  • Light Technology Ceramic Metal Halide
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Dimmable No
  • Bulb Operating Position Universal
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Power Source Requires Separate Ballast
  • Light Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list