!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CERAMI-PRO CERAMIC AND GROUT CLEANER, RTU, LIGHT GREEN, LAVENDER, 20 L

CERAMI-PRO CERAMIC AND GROUT CLEANER, RTU, LIGHT GREEN, LAVENDER, 20 L

BRAB'S

CERAMI-PRO CERAMIC AND GROUT CLEANER, RTU, LIGHT GREEN, LAVENDER, 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CERAMI-PRO CERAMIC AND GROUT CLEANER, RTU, LIGHT GREEN, LAVENDER, 20 L

CERAMI-PRO CERAMIC AND GROUT CLEANER, RTU, LIGHT GREEN, LAVENDER, 20 L

BRAB'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # BRB712020
  • Mfr. Model # 712020
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.59 lbs

Product Details

This Cerami-Pro liquid ceramic and grout cleaner is a biodegradable, ready-to-use (RTU) with a light lavender scent. It is light green and comes in a 20-litre bottle. It removes dirt and bacteria from your flooring and grout. It works fast and can easily be rinsed off.

Technical Specs

  • Item Ceramic and Grout Cleaner
  • Fragrance Light Lavender
  • Colour Light Green
  • Container Type Pail
  • Recommended Dilution RTU
  • Net Weight 47 lbs.

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list