!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CENTRIFUGALPUMP,1 1/2HP,3PH,208-230

CENTRIFUGALPUMP,1 1/2HP,3PH,208-230

DAYTON

CENTRIFUGALPUMP,1 1/2HP,3PH,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGALPUMP,1 1/2HP,3PH,208-230

CENTRIFUGALPUMP,1 1/2HP,3PH,208-230

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $687.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2YEU1
  • Mfr. Model # 2YEU1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.53 lbs

Technical Specs

  • Item Centrifugal Pump
  • Phase 3
  • Voltage 208-230/460
  • Housing Material Polypropylene
  • Volute Material Polypropylene
  • Seal Type Mechanical
  • Motor Enclosure ODP
  • Max. GPM @ Head 85 gpm @ 10 ft.
  • Min. GPM @ Head 21 gpm @ 80 ft.
  • Length 16-5/8"
  • Height 7-1/2"
  • NEMA/IEC Frame 56J
  • Motor Type ODP
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Screw Material Stainless Steel
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 100 SSU
  • Impeller Type Closed
  • Duty Continuous
  • Port Rotation 4 Position
  • Agency Compliance c UL us
  • Application Moderate Flow at Moderate Head Pressure
  • GPM of Water @ 10 Ft. of Head 85
  • GPM of Water @ 20 Ft. of Head 78
  • GPM of Water @ 30 Ft. of Head 73
  • GPM of Water @ 50 Ft. of Head 59
  • GPM of Water @ 70 Ft. of Head 41
  • HP 1-1/2
  • Inlet 1-1/2" NPT
  • Amps 4.4-3.9/2.0
  • Impeller Material Polypropylene
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Outlet 1-1/2" NPT
  • Max. Head 82 ft.
  • Best Efficiency GPM @ Head 55 gpm @ 55 ft.
  • Best Efficiency Range GPM @ Head 41 to 73 gpm @ 70 to 30 ft
  • Width 7-5/8"
  • Hz 60
  • Motor RPM 3450
  • Service Factor 1.3
  • Shaft Material Stainless Steel
  • Max. Liquid Temp. 140 Degrees F
  • Max. Case Pressure 100 PSI
  • Inlet Pressure 75 PSI
  • Bearing Type Ball
  • Max. Dia. Solids 1/4"
  • Drain Plug Easily Accessible
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • GPM of Water @ 15 Ft. of Head 81
  • GPM of Water @ 25 Ft. of Head 75
  • GPM of Water @ 40 Ft. of Head 66
  • GPM of Water @ 60 Ft. of Head 50
  • GPM of Water @ 80 Ft. of Head 21

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list