!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CENTRIFUGAL PUMP, 2 HP,1 PH,115/208

CENTRIFUGAL PUMP, 2 HP,1 PH,115/208

DAYTON

CENTRIFUGAL PUMP, 2 HP,1 PH,115/208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 2 HP,1 PH,115/208

CENTRIFUGAL PUMP, 2 HP,1 PH,115/208

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,369.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2YEW4
  • Mfr. Model # 2YEW4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1639
  • Shipping Weight 55.7 lbs

Technical Specs

  • Item Centrifugal Pump
  • Phase 1
  • Voltage 115/208-230
  • Housing Material Noryl
  • Volute Material Noryl
  • Seal Type Mechanical
  • Motor Enclosure TEFC
  • Max. GPM @ Head 96 gpm @ 10 ft.
  • Min. GPM @ Head 31 gpm @ 80 ft.
  • Length 15-7/8"
  • Height 7-1/2"
  • NEMA/IEC Frame 56J
  • Motor Type TEFC
  • Wetted Materials Noryl, SS, Viton, Carbon, Ceramic
  • Screw Material Stainless Steel
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 100 SSU
  • Impeller Type Closed
  • Duty Continuous
  • Port Rotation 4 Position
  • Agency Compliance c UL us
  • Application Moderate Flow at Moderate Head Pressure
  • GPM of Water @ 10 Ft. of Head 96
  • GPM of Water @ 20 Ft. of Head 89
  • GPM of Water @ 30 Ft. of Head 83
  • GPM of Water @ 50 Ft. of Head 68
  • GPM of Water @ 70 Ft. of Head 47
  • HP 2
  • Inlet 1-1/2" NPT
  • Amps 16.6/9.4-8.3
  • Impeller Material Noryl
  • Seal Material Viton, Noryl(TM), Carbon, Ceramic
  • Outlet 1-1/2" NPT
  • Max. Head 83 ft.
  • Best Efficiency GPM @ Head 58 gpm @ 60 ft.
  • Best Efficiency Range GPM @ Head 40 to 83 gpm @ 75 to 30 ft
  • Width 7-5/8"
  • Hz 60
  • Motor RPM 3450
  • Service Factor 1.2
  • Shaft Material Stainless Steel
  • Max. Liquid Temp. 180 Degrees F
  • Max. Case Pressure 100 PSI
  • Inlet Pressure 75 PSI
  • Bearing Type Ball
  • Max. Dia. Solids 1/4"
  • Drain Plug Easily Accessible
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • GPM of Water @ 15 Ft. of Head 92
  • GPM of Water @ 25 Ft. of Head 86
  • GPM of Water @ 40 Ft. of Head 77
  • GPM of Water @ 60 Ft. of Head 58
  • GPM of Water @ 80 Ft. of Head 31

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list