CELL PHONE LOCKER 1 WIDE X 10
CELL PHONE LOCKER 1 WIDE X 10
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cell PhOne Locker, Unassembled, Locker Type 1 Wide, 10 openings, Tier Ten, No. of Frames 1, Locking System Hasp, Opening Width 6 In., Opening D 8 In., Opening H 4-5/8 In., Overall Width 9 In., Overall D 9 In., Overall H 66 In., Color Blue, Mat. Cold Rolled Steel, Finish Powder Coat, Legs 6 In.
Technical Specs
- Item Cell Phone Locker
- Leg Height 6 in
- Number of Units Wide 1
- Locker Colour Blue
- Number of Lockers 10
- Opening Height 4 5/8 in
- Overall Depth 9 in
- Overall Width 9 in
- Locker Material Steel
- Door Material Steel
- Lock Type Padlock Hasp
- Frame Assembled Unassembled
- Number of Tiers 10
- Handle Type Pull
- Mounting Style Surface
- Opening Depth 8 in
- Opening Width 6 in
- Overall Height 66 5/8 in
- Locker Finish Powder Coated
- Door Locking Points 1
- Door Type Solid
- Number of Keys Not Applicable
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$350.80
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$300.02
/ EACH