!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CELL PHONE LOCKER,27INWX12INDX30-1/2INH

CELL PHONE LOCKER,27INWX12INDX30-1/2INH

HALLOWELL

CELL PHONE LOCKER,27INWX12INDX30-1/2INH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CELL PHONE LOCKER,27INWX12INDX30-1/2INH

CELL PHONE LOCKER,27INWX12INDX30-1/2INH

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $808.91 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS30LW04
  • Mfr. Model # UCTL392(30)-5A-PL
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Item Cell Phone Locker
  • Number of Tiers 5
  • Handle Type None
  • Mounting Location Freestanding, Wall-Mount
  • Number of Lockers 15
  • Opening Height 5 1/2 in
  • Overall Depth 12 in
  • Overall Width 27 in
  • Includes Number Plates Yes
  • Locker Material Steel
  • Lock Type Padlock Hasp
  • Frame Assembled Assembled
  • Number of Units Wide 3
  • Locker Colour Gray
  • Mounting Style Surface
  • Opening Depth 11 in
  • Opening Width 7 1/2 in
  • Overall Height 30 1/2 in
  • Includes Number Plate
  • Locker Finish Powder Coated
  • Door Type Solid

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list