!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CEILING TILE,ANGLED TEG,24X48X5/8,PK10

CEILING TILE,ANGLED TEG,24X48X5/8,PK10

ARMSTRONG

CEILING TILE,ANGLED TEG,24X48X5/8,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CEILING TILE,ANGLED TEG,24X48X5/8,PK10

CEILING TILE,ANGLED TEG,24X48X5/8,PK10

ARMSTRONG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $227.16 / CASE of 10

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AWI1761C
  • Mfr. Model # 1761C
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 1729
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Ceiling Tile
  • Grid Size 15/16 in
  • Overall Width 24 in
  • Fire Retardant Class Class A
  • Noise Reduction Coefficient 0.55
  • Texture Medium
  • Colour White
  • Features Economical, Scored Visual, HumiGuard(R) Plus
  • Resistance Properties Fire Resistive, Mildew Resistant, Mold Resistant, Sag Resistant
  • Thickness 3/4 in
  • Edge Type Angled Tegular
  • Overall Length 48 in
  • Ceiling Attenuation Class 35
  • Light Reflectance 82%
  • Recycled Content 56%
  • Application Libraries, Music Rooms
  • Coverage 80 sq ft
  • Material Mineral Fiber
  • Standards ASTM E1264

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list